Shop All Toggle Switches
Alcoswitch
MTM106DPC=SW TOG SHORT LEVER P
Mfr # MTM106DPC
Zoro # G900968261
Sold in multiples of 25 for $449.75
$449.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Switch Type Toggle
- Bushing Thread Size 14614
- Process Sealed No
- Toggle Length 6.86 mm [ .27 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # MTM106DPC
- Zoro # G900968261
- Country of Origin China
- Category Toggle Switches
Dimensions
Bushing Thread Size | 14614 |
Toggle Length | 6.86 mm [ .27 in ] |
Details
Color | Green |
Switch Type | Toggle |
Process Sealed | No |
Contact Current Rating (A) | 6 |
Bushing Style | Threaded |
Toggle Style | Baton Short |
Operating Function | On None On |
Actuator Finish | Chrome |
Dielectric Strength (VAC) | 1500 |
Toggle Actuation | Vertical |
Termination Type | Printed Circuit, Vertical |
Insulation Resistance (MΩ) | 1000 |
Contact Resistance (mΩ) | 10 |
Contact Base Material | Copper Alloy |
Mounting Type | Panel |
UL Flammability Rating | UL 94V-0 |
Contact Plating | Gold Flash over Silver |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Product Type | Switch |
Sealed | Yes |
Voltage Rating | 125 VAC |
Seal Type | Terminal Seal (Insert Molded) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2324-PW6P-AM)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-SI)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- GARDNER BENDER Toggle Switch, DPDT, 20A, 125VAC, On/On (GSW-15)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- SQUARE D PushButton 2PositionSwitch (9001KA2)
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- Alcoswitch Toggle Switches