Shop All Toggle Switches
Alcoswitch
MTL106E=(MSTL) SW TOG LOCKING
Mfr # MTL106E
Zoro # G200968343
product price: $29.25
/ea
Sold in multiples of 3 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Switch Type Toggle
- Contact Plating Gold Flash over Silver
- Contact Current Rating (A) 6
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTL106E
- Zoro # G200968343
- Country of Origin United States
- Category Toggle Switches
Dimensions
Toggle Length | 16.51 mm [ .65 in ] |
Bushing Thread Size | 14614 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME Buck Boost Transformer, 100 kVA, 12/24V, 120/240V AC (T-1-81048)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-51628-14)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- DAYTON Contact Block, 10 A, NO (20C816)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- GARDNER BENDER SPST Long Bat Handle Toggle Switch (GSW-111)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- IDEAL Switch, Tgl, Spst, O-F, Oringscr (774010)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Gry (CS120-2GY)
- EATON Toggle Switch, DPST, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7565K5)
- EATON Toggle Switch, SPDT, 10A @ 277V, Screw (XTD2G2A)
- Alcoswitch Switches