Shop All Toggle Switches
Alcoswitch
MTG306D=(MSTG) SW TOG MUSTANG
Mfr # MTG306D
Zoro # G200968367
product price: $33.45
/ea
Sold in multiples of 100 for $3,345.00
$3,345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Color Green
- Dielectric Strength (VAC) 1500
- Bushing Style Threaded
- Voltage Rating 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTG306D
- Zoro # G200968367
- Country of Origin United States
- Category Toggle Switches
Dimensions
Toggle Length | 11.48 mm [ .452 in ] |
Bushing Thread Size | 15/32-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEPPERL FUCHS 086391 PROXIMITY SENSOR (NJ4-12GM40-E3-V1)
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (31041)
- USA INDUSTRIALS Aftermarket Allen-Bradley Bulletin 100/IEC Contact Kit - Replaces 40781-800-01, 3-Pole (9663CA)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- LEVITON 40 Amps Ac 600Vac Manual Motor Switch (MS402-DS)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC (2NT1-3)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- THE BEST CONNECTION 25 Amp 12V Toggle On-Off (2642F)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- Alcoswitch Toggle Switches