Shop All Toggle Switches
Alcoswitch
MTG206R=(MSTG) SW TOG MUSTANG
Mfr # MTG206R
Zoro # G700968362
product price: $18.19
/ea
Sold in multiples of 5 for $90.95
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Color Green
- Dielectric Strength (VAC) 1500
- Mounting Type Panel
- Operating Function On None (On)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTG206R
- Zoro # G700968362
- Country of Origin United States
- Category Toggle Switches
Dimensions
Toggle Length | 11.48 mm [ .452 in ] |
Bushing Thread Size | 15/32-32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Terminal And Contact Block (G6B-48BND)
- QUICKCABLE Heavy Duty Auto Cable Tie Tool, 18-50lb. (502901-2001)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 2 Poles (XS-2C)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Momentary On/Maintained On/Momentary On, 1/2 hp, 10A @ 277V AC (2NT1-70)
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1A3A2)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 5 Connections, On/Off/On, 3/4 hp, 20A @ 12V (LT-1561-601-012)
- ECM INDUSTRIES Momentary Tog Switch (GSW-117)
- GARDNER BENDER Toggle Switch, SPST, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-120)
- BRYANT Toggle Switche, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922I)
- Alcoswitch Toggle Switches