Shop All Toggle Switches
Alcoswitch
MTG206P=(MSTG)MUSTANG TOGGLE S
Mfr # MTG206P
Zoro # G200968206
product price: $22.19
/ea
Sold in multiples of 50 for $1,109.50
$1,109.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Switch Type Toggle
- Bushing Style Threaded
- UL/CSA Current Rating (250V) (A) 3
- Configuration (Pole-Throw) Double Pole - Double Throw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTG206P
- Zoro # G200968206
- Country of Origin United States
- Category Toggle Switches
Dimensions
Bushing Thread Size | 15/32-32 |
Toggle Length | 11.48 mm [ .452 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Paddle Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-336)
- RACO Insulated Connector, 1/2 In., Iron, 90 Deg (3542)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- EATON Toggle Switch, SPDT, 10A @ 250V, Solder Lug (7503K13)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- LEVITON Residential Grade 15 Amp Toggle Single Pole Grounded Switch, White (682-01451-WCI)
- HONEYWELL Toggle Switch, DPST, 15A @ 277V, Screw (2TL1-21)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- Alcoswitch Switches