Shop All Wire Terminals
Alcoswitch
MTA406NPC=(MSTA) SW TOG P/C TE
Mfr # MTA406NPC
Zoro # G600927612
product price: $52.45
/ea
Sold in multiples of 2 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Connection Type Vertical, Printed Circuit
- Max. Voltage 125V AC
- Connection Material Copper Alloy
- Contact Plating Material Gold Flash over Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTA406NPC
- Zoro # G600927612
- Country of Origin China
- Category Wire Terminals
Details
Insulation Color | Green |
Item | Switch |
Connection Type | Vertical, Printed Circuit |
Max. Voltage | 125V AC |
Connection Material | Copper Alloy |
Contact Plating Material | Gold Flash over Silver |
Mounting Type | Panel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: Yes (3RA23178XB301AK6)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- 3M 16-14 AWG Vinyl Ring Terminal #10 Stud PK25 (RV14-10Q)
- SQUARE D Circuit Breaker, HOM Series 100A, 2 Pole, 120/240V AC (6721286)
- QUICKCABLE 16-14 AWG Nylon Male Bullet Terminal 0.157" Stud PK100 (163270-100)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU18-10FK)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- Alcoswitch Wire Connectors & Disconnects