Shop All Wire Terminals
Alcoswitch
MTA306D=(MSTA) SW TOG 3PDT
Mfr # MTA306D
Zoro # G500927736
product price: $34.25
/ea
Sold in multiples of 2 for $68.50
$68.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Connection Material Copper Alloy
- Max. Voltage 125V AC
- Connection Type Wire Lugs, Vertical
- Contact Plating Material Gold Flash over Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTA306D
- Zoro # G500927736
- Country of Origin China
- Category Wire Terminals
Details
Insulation Color | Green |
Connection Material | Copper Alloy |
Max. Voltage | 125V AC |
Item | Switch |
Connection Type | Wire Lugs, Vertical |
Contact Plating Material | Gold Flash over Silver |
Mounting Type | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor, 120VAC, 1Nc Aux (CU-16-HF-3A1B)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- ATC 319E Plug-In Adjustable AC/DC Time Delay Relay (319E-030-F-1-C)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- JANDORF Term Spade Vinyl Ins .25 Stud 60847 (3400439)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK500 (PV10-10F-D)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #8 Stud PK100 (A18-8F)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 50 pk (10-155F)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- DISCO Red Nyln 22-18 WireTerminal #6 Stud Size Spade Type PK25 (3609PK)
- Alcoswitch Wire Terminals