Shop All Wire Terminals
Alcoswitch
MTA206P=(MSTA) SW TOG DPDT
Mfr # MTA206P
Zoro # G400927645
product price: $23.99
/ea
Sold in multiples of 3 for $71.97
$71.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Connection Material Copper Alloy
- Max. Voltage 125V AC
- Connection Type Wire Lugs, Vertical
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTA206P
- Zoro # G400927645
- Country of Origin United States
- Category Wire Terminals
Details
Insulation Color | Green |
Connection Material | Copper Alloy |
Max. Voltage | 125V AC |
Item | Switch |
Connection Type | Wire Lugs, Vertical |
Mounting Type | Panel |
Contact Plating Material | Gold Flash over Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 25 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (410)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF6)
- MELTRIC 06-A3001 CONNECTOR (06-A3001)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- BLUE SEA SYSTEMS Blue Sea Red Terminal Feed Through Connectors (2202)
- ECLIPSE TOOLS Spade Terminal, 12-10AWG, #8 Stud, PK10 (902-456-10)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- A & I PRODUCTS Terminal & Connector Assortment 4" x8" x1" (A-TCD176)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- STA-KON 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (18RA-14)
- Alcoswitch Wire Connectors & Disconnects