Shop All Wire Terminals
Alcoswitch
MTA106F=(MSTA) SW TOG SPDT
Mfr # MTA106F
Zoro # G600927643
product price: $11.59
/ea
Sold in multiples of 10 for $115.90
$115.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Connection Material Copper Alloy
- Connection Type Wire Lugs, Vertical
- Max. Voltage 125V AC
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTA106F
- Zoro # G600927643
- Country of Origin United States
- Category Wire Terminals
Details
Insulation Color | Green |
Connection Material | Copper Alloy |
Connection Type | Wire Lugs, Vertical |
Max. Voltage | 125V AC |
Item | Switch |
Mounting Type | Panel |
Contact Plating Material | Gold Flash over Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Octal, 8 Pin, 16A (8501NR52)
- NVENT HOFFMAN Lay-In NEMA Type 12 Wireway Straight Section, 8.00x8.00x12.00, Gray, S (F88L12)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1-9/32" Insulated Spade Terminals 15PK (69994)
- SATA SPRAY EQUIPMENT AIR DISTRIBUTION RING (SQ97824)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (24C843)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (30417)
- Alcoswitch Wire Terminals