Shop All Wire Terminals
Alcoswitch
MTA106EPC=(MSTA) SW TOG P/C TE
Mfr # MTA106EPC
Zoro # G600927629
Sold in multiples of 4 for $70.76
$70.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Connection Material Copper Alloy
- Max. Voltage 125V AC
- Connection Type Vertical, Printed Circuit
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # MTA106EPC
- Zoro # G600927629
- Country of Origin United States
- Category Wire Terminals
Details
Insulation Color | Green |
Connection Material | Copper Alloy |
Max. Voltage | 125V AC |
Connection Type | Vertical, Printed Circuit |
Item | Switch |
Mounting Type | Panel |
Contact Plating Material | Gold Flash over Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P720R)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- 3M Scotchlok 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RX)
- 3M 8 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN8-38RX)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- PANDUIT 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (PN14-14F-C)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- Alcoswitch Wire Terminals