Shop All Wire Terminals
Alcoswitch
MTA106E=(MSTA) SWITCH TOGGLE S
Mfr # MTA106E
Zoro # G100927662
product price: $19.85
/ea
Sold in multiples of 4 for $79.40
$79.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Max. Voltage 125V AC
- Connection Type Wire Lugs, Vertical
- Connection Material Copper Alloy
- Contact Plating Material Gold Flash over Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTA106E
- Zoro # G100927662
- Country of Origin United States
- Category Wire Terminals
Details
Insulation Color | Green |
Item | Switch |
Max. Voltage | 125V AC |
Connection Type | Wire Lugs, Vertical |
Connection Material | Copper Alloy |
Contact Plating Material | Gold Flash over Silver |
Mounting Type | Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Fbr Optic Cable, Diffuse, 6-9/16 ft., 50mm (E32-DC-200)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/4" Diameter - 100 pcs - Natural White (CCUC1-025-100-NATURAL)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1.60A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-1-6/10-R)
- BURNDY Pipe Ground Clamp, 14AWG, 2.25In, PK5 (GC15A)
- QUICKCABLE 16-14 AWG Nylon Female Bullet Terminal 0.157" Stud PK25 (163266-025)
- 3M 22-18 AWG Nylon Locking Fork Terminal #8 Stud PK1000 (MNG18-8FLK)
- PANDUIT Ring, Hi Temp, Non-Ins, 6 Awg, 5/16", PK20 (P6-56RHT6-E)
- GARDNER BENDER Gtb-410 Terminal Block 10Circ (GTB-410)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- Alcoswitch Wire Terminals