Shop All Wire Terminals
Alcoswitch
MTA106DPC=(MSTA) SW TOG P/C TE
Mfr # MTA106DPC
Zoro # G100927846
product price: $12.99
/ea
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Green
- Max. Voltage 125V AC
- Connection Type Vertical, Printed Circuit
- Connection Material Copper Alloy
- Mounting Type Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MTA106DPC
- Zoro # G100927846
- Country of Origin United States
- Category Wire Terminals
Details
Insulation Color | Green |
Max. Voltage | 125V AC |
Connection Type | Vertical, Printed Circuit |
Connection Material | Copper Alloy |
Item | Switch |
Mounting Type | Panel |
Contact Plating Material | Gold Flash over Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 9A, 600V AC, Nonindicating (TRS9R)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- REMINGTON INDUSTRIES Wire Terminal 180-piece Kit: PVC Insulated Butt, Frk, Rng, & Quick Connect Trminals, 14-22 AWG Wire (WTK-180)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P6-56R-E)
- ANCOR 16-14 Gauge - #8 Heat Shrink Spade Terminals - 100-Pack (314299)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- Alcoswitch Wire Connectors & Disconnects