Shop All Specialty Switches
Alcoswitch
MSSA4450=SW SLIDE 4POLE/4POS P
Mfr # MSSA4450
Zoro # G600968837
product price: $24.85
/ea
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.35 mm [ .3681 in ]
- Length 26.67 mm [ 1.05 in ]
- PCB Mount Retention Type Guide Posts
- Contact Current Rating (A) 3
- Number of Actuators Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MSSA4450
- Zoro # G600968837
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Width | 9.35 mm [ .3681 in ] |
Length | 26.67 mm [ 1.05 in ] |
Actuator Length | 10.4 mm [ .41 in ] |
PCB Tail Length | 3.51 mm [ .136 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Safety switch, general duty, fusible, 60A, 2 pole, 15hp, 240VAC, NEMA 3R, bolt on, neutral factory installed, consumer pack (D222NRBCP)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPS-RK-90SP)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- ALLEN BRADLEY 3P 30A AMP 600V-AC MOLDED CASE SWITCH (194R-KJ30-1753-PB)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- KOBOLD Conductive Other Level Switch (NEL-2EAE)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- Alcoswitch Specialty Switches