Shop All Specialty Switches
Alcoswitch
MSSA3350=SW SLIDE 3POLE/3POS S
Mfr # MSSA3350
Zoro # G700968904
product price: $19.39
/ea
Sold in multiples of 5 for $96.95
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.67 mm [ 1.05 in ]
- Width 9.4 mm [ .3701 in ]
- PCB Tail Length 3.51 mm [ .136 in ]
- Actuator Travel 2 mm [ .079 in ]
- Mounting Type Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MSSA3350
- Zoro # G700968904
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Length | 26.67 mm [ 1.05 in ] |
Width | 9.4 mm [ .3701 in ] |
PCB Tail Length | 3.51 mm [ .136 in ] |
Actuator Length | 10.4 mm [ .41 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins (MA-T51MN-IV)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J39)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKP2110G11)
- THERMO RAMSEY PRO-LINE SPS-2E-1-4-NPT SAFETY CABLE PULL 250V-AC OTHER SWITCH (142199-PROL)
- GC VALES Hs3Gn02A24 S21/S31/S33 120V Coil (HS3GN02A24)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- MCDONNELL & MILLER Fs5-1 Flow Switch(Low Flow Rate (FS5-1)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-231150)
- CMH INDUSTRIES Qas Andon Call (1663-4CLVA)
- ALLEN BRADLEY 3P 30A AMP 600V-AC MOLDED CASE SWITCH (194R-KJ30-1753-PB)
- Alcoswitch Switches