Shop All Specialty Switches
Alcoswitch
MSSA2350G=SLIDE 2 POLE/3 POS
Mfr # MSSA2350G
Zoro # G300968915
Sold in multiples of 200 for $5,838.00
$5,838.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 mm [ .9449 in ]
- Width 9.35 mm [ .3681 in ]
- PCB Mount Retention With
- PCB Mount Retention Type Guide Posts
- Actuator Travel 2 mm [ .079 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # MSSA2350G
- Zoro # G300968915
- Country of Origin Mexico
- Category Specialty Switches
Dimensions
Length | 24 mm [ .9449 in ] |
Width | 9.35 mm [ .3681 in ] |
Actuator Length | 10.4 mm [ .41 in ] |
PCB Tail Length | 3.51 mm [ .136 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 10' Long - Red (HS368-S10-RED)
- SQUARE D Enclosure Cover Kit, NQNF, Front (MH50UTK)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81BK)
- CANTEX Electrical Box, 8 cu in, Outlet Box, 1 Gang, PVC, Rectangular (EZ08SF)
- ARMSTRONG 47K18 R37520B005 Switch-Rollout (47K18)
- DWYER INSTRUMENTS Humidity Switch, Hmd Sw Green 110Vac 03 (HS-311)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- GE Fusible Disconnect Switch 2p 200a Amp 240v-ac (TH3224)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- Alcoswitch Specialty Switches