Shop All Push Button Switches
Alcoswitch
MSP103C204
Mfr # MSP103C204
Zoro # G800968651
original price:
$8.27
19% off
new price: $6.65
/ea
Sold in multiples of 15 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- Bushing Thread Size 14614
- Process Sealed No
- Configuration (Pole-Throw) Single Pole - Single Throw
- Bushing Length 5.94 mm [ .234 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MSP103C204
- Zoro # G800968651
- Country of Origin China
- Category Push Button Switches
Dimensions
Bushing Thread Size | 14614 |
Bushing Length | 5.94 mm [ .234 in ] |
Panel Cutout Size (in) | 0.253 |
Actuator Length | 2.5 mm [ .098 in ] |
Button Width | 3.98 mm [ .157 in ] |
Thread Size | 1/4-40 UNS-2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Brown (16362)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR1RH13)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001K1L1R)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Green (9001SKR2GH5)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Chrome (9001KR141)
- Alcoswitch Push Button Switches