Shop All Push Button Switches
Alcoswitch
MSP103C04
Mfr # MSP103C04
Zoro # G200968633
original price:
$6.03
19% off
new price: $4.85
/ea
Sold in multiples of 15 for $72.75
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Phenol Resin
- Operating Function NO, Momentary
- Actuator Material Thermoplastic
- Button Width 3.98 mm [ .157 in ]
- ESD Grounding Terminal Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MSP103C04
- Zoro # G200968633
- Country of Origin China
- Category Push Button Switches
Dimensions
Button Width | 3.98 mm [ .157 in ] |
Bushing Length | 5.94 mm [ .234 in ] |
Bushing Thread Size | 14614 |
Panel Cutout Size (in) | 0.253 |
Thread Size | 1/4-40 UNS-2A |
Actuator Length | 2.5 mm [ .098 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Blue (HS397-S25-BLUE)
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- ABB Conduit Outlet Body w/Cover, Iron, LB (LB37CG-TB)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K20)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- OMRON Emergency Stop Push Button, 16 mm, 1NC, Red (A165E-S-01)
- SCHNEIDER ELECTRIC Push-Button, 30 mm, 1NO, Green (XB4FA31)
- SCHNEIDER ELECTRIC Head for illuminated push button, Harmony XB5, plastic, green flush, 22mm, universal LED, for insetion of legend (ZB5AA38)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BT6D2AB)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- Alcoswitch Push Buttons & Indicators