Shop All Push Button Switches
Alcoswitch
MSP103B04
Mfr # MSP103B04
Zoro # G300968595
original price:
$6.18
24% off
new price: $4.69
/ea
Sold in multiples of 15 for $70.35
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tactile No
- Process Sealed No
- Case Material Phenol Resin
- Button Width 3.98 mm [ .157 in ]
- Contact Plating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MSP103B04
- Zoro # G300968595
- Country of Origin China
- Category Push Button Switches
Dimensions
Button Width | 3.98 mm [ .157 in ] |
Bushing Length | 5.97 mm [ .235 in ] |
Actuator Length | 2.5 mm [ .098 in ] |
Panel Cutout Size (in) | 0.253 |
Thread Size | 1/4-40 UNS-2A |
Bushing Thread Size | 14614 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- KILLARK Conduit Outlet Body, LL, 1/2 In. (OLL-1)
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR9BH13)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, green, 30mm, spring return, 24-28V (9001K1L35G)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- Alcoswitch Push Buttons & Indicators