Shop All Specialty Switches
Alcoswitch
MRJE3404
Mfr # MRJE3404
Zoro # G500968562
original price:
$40.85
30% off
new price: $28.49
/ea
Sold in multiples of 3 for $85.47
$85.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 20 VAC [ 20 VDC ]
- Mounting Type Printed Circuit Board
- Contact Base Material Brass
- Actuator Style Long Thin Knob
- Number of Positions 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MRJE3404
- Zoro # G500968562
- Country of Origin China
- Category Specialty Switches
Details
Voltage Rating | 20 VAC [ 20 VDC ] |
Mounting Type | Printed Circuit Board |
Contact Base Material | Brass |
Actuator Style | Long Thin Knob |
Number of Positions | 4 |
Product Type | Switch |
Switch Type | Rotary |
Sealed | No |
Code Type | 3 Poles |
Housing Material | Epoxy |
Angle of Throw | 15° |
Illuminated | No |
Number of Switches | 4 |
Mounting Angle | Straight |
Solder Tail Contact Plating | Gold over Nickel |
Switch Style | Rotary |
Contact Mating Area Plating Material | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1006G)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ5)
- ROMEX Wire Build 10/2Uf-W/Gx50Ft 30A (10/2UF-WGX50)
- AAON SWITCH LIMIT 290 ENC 7 (R08950)
- THERMO RAMSEY PRO-LINE SPS-2E-1-4-NPT SAFETY CABLE PULL 250V-AC OTHER SWITCH (142199-PROL)
- AAON SWITCH DPS 012WC (R62330)
- EATON Controller Automatic Transfer Switch (6D32360G03 ATC-300R)
- HONEYWELL R24Ed5007 Heat Sequencer With (R24ED5007)
- SMC STRONG CLAMP CYLINDER WITH MAGNETIC FIELD RESISTANT AUTO SWITCH PNEUMATIC GRIPPER (CKP1A50-75YA-P74-85G-X1830)
- BULLDOG WINCH Winch IN-OUT Switch 4pin -White Mmtry(IN)-Ctr OFF-Mmtry(OUT) (20261)
- Alcoswitch Switches