Shop All Specialty Switches
Alcoswitch
MRJ3404
Mfr # MRJ3404
Zoro # G300968519
product price: $19.45
/ea
Sold in multiples of 4 for $77.80
$77.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Solder Tail Contact Plating Gold over Nickel
- Voltage Rating 20 VAC [ 20 VDC ]
- Switch Style Rotary
- Sealed No
- Angle of Throw 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MRJ3404
- Zoro # G300968519
- Country of Origin United States
- Category Specialty Switches
Details
Solder Tail Contact Plating | Gold over Nickel |
Voltage Rating | 20 VAC [ 20 VDC ] |
Switch Style | Rotary |
Sealed | No |
Angle of Throw | 30° |
Mounting Type | Printed Circuit Board |
Housing Material | Epoxy |
Contact Base Material | Brass |
Switch Type | Rotary |
Illuminated | No |
Number of Switches | 12 |
Number of Positions | 12 |
Contact Mating Area Plating Material | Gold |
Mounting Angle | Straight |
Product Type | Switch |
Actuator Style | Long Thin Knob |
Code Type | 3 Poles |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HNF362S)
- TUNDRA Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (M2500)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H2X3LG6)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220CP)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- CARRIER Hh18Ha211 Temp Act Switch (HH18HA211)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- ALLEN BRADLEY Self Contained 60-132V-AC Proximity Switch (802PR-LACA2)
- KRAUS & NAIMER MAIN SWITCH 110-220/380-440V-AC OTHER SWITCH (KG100)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- Alcoswitch Switches