Shop All Push Button Switches
Alcoswitch
MPS203R PSHBTTN DPDT MMNTRY
Mfr # MPS-203R
Zoro # G900968162
product price: $23.79
/ea
Sold in multiples of 4 for $95.16
$95.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With C22 Cap
- Actuator Style Cap - Order Separately
- Cap Color Black
- Operating Function On (On)
- Actuator Profile Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPS-203R
- Zoro # G900968162
- Country of Origin United States
- Category Push Button Switches
Dimensions
Bushing Thread Size | 14614 |
Actuator Length | 8 mm [ .315 in ] |
Cap Height | 8 mm [ .315 in ] |
Button Width | 2.8 mm [ .11 in ] |
Thread Size | 14614 |
Cap Diameter | 10.01 mm [ .394 in ] |
Panel Cutout Size | 6.5 (Diameter) mm [ .256 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- GLOBAL INDUSTRIAL 12 5+1 Outlet Strip & Surge Protector w/USB Ports, 900 Joules, 6-ft Cord, White (501619)
- FAITH 1-Gang Decorator Screwless Wall Plates Child Safe Outlet Covers, 4.68"H x 2.93" L, Black 8PK (SWP1-BK-08)
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Black (M22M-D-S-K10)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- EDWARDS MANUAL ABORT STATION EMERGENCY STOP BUTTON (51092-0196)
- DAYTON Push Button operator, 22 mm, Red (30G120)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW163)
- Alcoswitch Push Button Switches