Shop All Push Button Switches
Alcoswitch
MPG306F=(MSPG) SW PUSHBUTTON
Mfr # MPG306F
Zoro # G800968149
product price: $26.25
/ea
Sold in multiples of 100 for $2,625.00
$2,625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Function Momentary
- Contact Current Rating (A) 6
- Ganged No
- Case Material Thermoset
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPG306F
- Zoro # G800968149
- Country of Origin United States
- Category Push Button Switches
Dimensions
Thread Size | 15/32-32 UNS-2A |
Bushing Thread Size | 15/32 |
Cap Diameter | 8.99 mm [ .354 in ] |
Cap Height | 3.5 mm [ .138 in ] |
Actuator Length | 8 mm [ .315 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- FEDERAL SIGNAL Headlight Flasher, Universal (FHL-HL)
- CALCONDUIT Nipple, 1/2 in. x 3-1/2 in., GRC (876605)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM7 (APP670IG)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- SCHNEIDER ELECTRIC Push Button, 22 mm, 1NO, Universal (XB4AB1)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA331)
- INFINITE INTERNATIONAL 15 Amp Push Button Switch (158780)
- EATON Flush Push Button, Blue, Non-Illum, 22mm (M22-D-B)
- Alcoswitch Push Buttons & Indicators