Shop All Push Button Switches
Alcoswitch
MPG206RPC=(MSPG) SW P/B DPDT P
Mfr # MPG206RPC
Zoro # G200968091
product price: $23.99
/ea
Sold in multiples of 100 for $2,399.00
$2,399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Case Material Thermoset
- Switch Type Pushbutton
- Mounting Angle Vertical
- Voltage Rating (VAC) 125, 250
- Dust Proof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPG206RPC
- Zoro # G200968091
- Country of Origin China
- Category Push Button Switches
Dimensions
Actuator Length | 8 mm [ .315 in ] |
Thread Size | 15/32-32 UNS-2A |
Cap Diameter | 8.99 mm [ .354 in ] |
Bushing Thread Size | 15/32 |
Cap Height | 3.5 mm [ .138 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 250V (HBL420P9W)
- NVENT HOFFMAN Doors for Upper Front, fits 1600x800mm PC, Lt Gray, Steel (PDST88PC)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (160)
- HELI-TUBE 3/4 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 3/4 C-100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BL3)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001K3L38LRRH13)
- HUBBELL WIRING DEVICE-KELLEMS Miniature Push Button Switch, SPST, Black (MH11)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5APA4)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW31)
- SCHNEIDER ELECTRIC Mushroom Head Push Button, 30 mm, 1NC, Black (9001KR24BH6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (XACA9411)
- Alcoswitch Push Button Switches