Shop All Push Button Switches
Alcoswitch
MPG206N=SWITCH PUSHBUTTON
Mfr # MPG206N
Zoro # G000967980
product price: $21.65
/ea
Sold in multiples of 200 for $4,330.00
$4,330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ganged No
- Support Bracket Without
- Illuminated No
- Contact Current Rating (A) 6
- Cap Diameter 8.99 mm [ .354 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPG206N
- Zoro # G000967980
- Country of Origin United States
- Category Push Button Switches
Dimensions
Cap Diameter | 8.99 mm [ .354 in ] |
Bushing Thread Size | 15/32 |
Cap Height | 3.5 mm [ .138 in ] |
Actuator Length | 8 mm [ .315 in ] |
Thread Size | 15/32-32 UNS-2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 500' Length, 0.0508" Diameter, Natural (16BCW500)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9V4K)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (10250T706B)
- DORTRONICS Push to Exit Button, 125VAC, Green Button (N5211-MP23DA/GxE1)
- EATON Ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DGLH-Y)
- Alcoswitch Push Button Switches