Shop All Push Button Switches
Alcoswitch
MPG106D=(MSPG) SWITCH PUSHBUTT
Mfr # MPG106D
Zoro # G000967997
product price: $19.65
/ea
Sold in multiples of 4 for $78.60
$78.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Base Material Silver Clad Copper
- Actuator Profile Extended
- Number of Actuators Single
- Voltage Rating (VAC) 125, 250
- Support Bracket Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPG106D
- Zoro # G000967997
- Country of Origin United States
- Category Push Button Switches
Dimensions
Cap Height | 3.5 mm [ .138 in ] |
Actuator Length | 8 mm [ .315 in ] |
Thread Size | 15/32-32 UNS-2A |
Cap Diameter | 8.99 mm [ .354 in ] |
Bushing Thread Size | 15/32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-D1)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Aluminum (SA3082)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- PARTNERS BRAND Cable Ties, 40#, 9", Natural, 1000/Case (CT940)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G-GB1)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-W)
- DORTRONICS Push to Exit Button, 24VDC, Silver Button (W5286-P25xE1)
- EATON Ill Mtn Pb Sil-bzl Extd Yel, 22.5 mm, Green (M22-DRLH-G)
- EATON Push Button operator, 22 mm, No Cap (M22M-D-X)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BH3)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2A)
- Alcoswitch Push Buttons & Indicators