Shop All Push Button Switches
Alcoswitch
MPE206R=(MSPE) SW P/B WATERPRO
Mfr # MPE206R
Zoro # G000967881
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Panel
- Snap Action Without
- Voltage Rating (VAC) 125, 250
- Bushing Length 7.11 mm [ .28 in ]
- Tactile No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPE206R
- Zoro # G000967881
- Country of Origin United States
- Category Push Button Switches
Dimensions
Bushing Length | 7.11 mm [ .28 in ] |
Thread Size | 1/4-40 UNS-2A |
Actuator Length | 12.19 mm [ .48 in ] |
Bushing Thread Size | 14614 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, Screw-In Compression, 3/4-3/4 In (3LV37)
- PANDUIT Ferrule, 18 AWG, PP, 15/32in., PK500 (FSD76-8-D)
- RACO Emt Insulating Bushing, 2-1/2" (2182RAC)
- NVENT HOFFMAN CONCEPT Fixed and Hinged Window Kits, fi (CWF3136)
- SPRINGER CONTROLS CO ABB Illuminated Push Button, 22mm, Green, Extended Style (P9M-PLVSD)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AH5)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AH6)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Black (E34EX706B)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- Alcoswitch Switches