Shop All Push Button Switches
Alcoswitch
MPE106F=SWITCH PUSH BUTTON WAT
Mfr # MPE106F
Zoro # G200967933
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Pushbutton
- Case Material Thermoset
- Actuator Length 12.19 mm [ .48 in ]
- Mounting Type Panel
- Actuator Style Cap - Order Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # MPE106F
- Zoro # G200967933
- Country of Origin United States
- Category Push Button Switches
Dimensions
Actuator Length | 12.19 mm [ .48 in ] |
Thread Size | 1/4-40 UNS-2A |
Bushing Thread Size | 14614 |
Bushing Length | 7.11 mm [ .28 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Surface Mount Enclosure, FastHome, 19in (550-105)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 1000 (TY242M)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BPA2)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- BLUE SEA SYSTEMS Blue Sea 2141 Medium Duty Push Button Reset - Only - 40A - 2141 (2141)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BT842)
- SCHNEIDER ELECTRIC Push Button, 16 mm, 1 CO, Black (XB6EAA21P)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Chrome (9001KR141)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW3365)
- Alcoswitch Switches