Shop All Push Button Switches
Alcoswitch
MPA306F=SW P/B MOM 3PDT
Mfr # MPA306F
Zoro # G600969032
product price: $31.25
/ea
Sold in multiples of 50 for $1,562.50
$1,562.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Plating Silver Clad with Gold Flash
- Operating Function Momentary
- Configuration (Pole-Throw) Three Pole - Double Throw
- Case Material Thermoset
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPA306F
- Zoro # G600969032
- Country of Origin United States
- Category Push Button Switches
Dimensions
Actuator Length | 12.19 mm [ .48 in ] |
Thread Size | 1/4-40 UNS-2A |
Bushing Length | 7.11 mm [ .28 in ] |
Bushing Thread Size | 14614 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- EATON Cutler-Hammer Thermal Unit, 3.23 to 5.23A, PK3 (H2008B-3)
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 10A, 18/3 (5XFP0ID)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Uninsulated Ring Terminals 20PK (70064)
- SQUARE D 30mm push button, Type SKYP, pendant station operator, two momentary push buttons, no interlock, no contacts, NEMA 4. 4X (9001SKRU10)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Green (ZB6AA3)
- SPRINGER CONTROLS CO ABB Non-Illuminated Mushroom Head PB Metal Bezel, 22mm, Green, P9M-EM4VN (P9M-EM4VN)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P38LRRH13)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB5RTA2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR2RH6)
- Alcoswitch Push Buttons & Indicators