Shop All Push Button Switches
Alcoswitch
MPA106D=SW P/B ON/OFF SPDT
Mfr # MPA106D
Zoro # G700968980
product price: $18.49
/ea
Sold in multiples of 4 for $73.96
$73.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Switch
- Mounting Type Panel
- Mounting Angle Vertical
- Contact Current Rating (A) 6
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MPA106D
- Zoro # G700968980
- Country of Origin United States
- Category Push Button Switches
Dimensions
Actuator Length | 13.97 mm [ .55 in ] |
Bushing Length | 7.11 mm [ .28 in ] |
Bushing Thread Size | 14614 |
Thread Size | 1/4-40 UNS-2A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT (DT-2R-A7)
- AMPHENOL M804 2C 216 PIN PLUG OM (2M80400106ZNU82PA)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFD175-NL-Q)
- HARTING Han A 04 Pos. F Insert Screw, PK 10 (09200042711)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2E2AB)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, XB4, white projecting, with clear boot, 22mm, spring return, unmarked (ZB5AP1)
- Alcoswitch Push Button Switches