Shop All Specialty Switches
Alcoswitch
MMS23=MMS SERIES MICRO GRADE S
Mfr # MMS23
Zoro # G400968808
product price: $2.79
/ea
Sold in multiples of 55 for $153.45
$153.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16 mm [ .6299 in ]
- Grade Instrumentation
- Terminal Configuration Standard
- Termination Type PC
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MMS23
- Zoro # G400968808
- Country of Origin Japan
- Category Specialty Switches
Dimensions
Length | 16 mm [ .6299 in ] |
PCB Tail Length | 2.5 mm [ .098 in ] |
Width (mm) | 2.76, 7 |
Actuator Length | 2.01 mm [ .079 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 75 VA, 55°C, 24V AC, 120/240V AC (MT0075C)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 10m (7000-18001-6361000)
- TY-RAP 7.8" L Mountable Cable Tie NAT PK 1000 (TY35M)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-10-EC)
- CONTROL CONCEPTS 125/250/480V-AC SPEED SWITCH (AL-2120-FK)
- PILZ MAGNETIC SAFETY 30V OTHER SWITCH (506400)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (A-101710G)
- STREAMLIGHT REMOTE SWITCH w/8" CORD (TL-2 LEDSUPER (SR88185)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- SMC STRONG CLAMP CYLINDER WITH MAGNETIC FIELD RESISTANT AUTO SWITCH PNEUMATIC GRIPPER (CKP1A50-75YA-P74-85G-X1830)
- Alcoswitch Switches