Shop All Specialty Switches
Alcoswitch
MMS22=SW SLIDE 2 POLE 2 POS
Mfr # MMS22
Zoro # G200968848
product price: $2.69
/ea
Sold in multiples of 40 for $107.60
$107.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type PC
- Switch Type Slide
- Mounting Type Through Hole
- Length 11 mm [ .4331 in ]
- Width 7.3 mm [ .287 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # MMS22
- Zoro # G200968848
- Country of Origin Unknown
- Category Specialty Switches
Dimensions
Length | 11 mm [ .4331 in ] |
Width | 7.3 mm [ .287 in ] |
PCB Tail Length | 2.5 mm [ .098 in ] |
Actuator Length | 2.01 mm [ .079 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- ELECTRIDUCT ED 3/4" Heat Shrinkable Braided Sleeving- 25ft (HS2-BS-075-25)
- PANDUIT Ferrule, 10 AWG, PP, 7/8in., PK100 (FSD82-18-C)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- GARDNER BENDER PUSH SWTCH ON/OFF NCKL6A (GSW-24)
- CMH INDUSTRIES 1663-4Crva Andon Call (1663-4F)
- CALTERM Switch Pull/Push Toggle Hd 75A (41790)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- MCDONNELL & MILLER Series FS1 High Sensitivity Liquid Flow Switches, 1/2in NPT (113200)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- Alcoswitch Switches