Shop All Switch Accessories
Alcoswitch
KU402B1/8=KNOB BLACK W/DIAMOND
Mfr # KU402B1/8
Zoro # G800947984
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 56S
- Diameter 9.5 mm [ .374 in ]
- Spinner Without
- Indicator Location On Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KU402B1/8
- Zoro # G800947984
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 9.5 mm [ .374 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Aluminum 56S |
Spinner | Without |
Indicator Location | On Skirt |
Indicator Style | Dot |
Spin Plate | Without |
Product Type | Knob |
Knob Design | Serrated Diamond Trim Cut |
Skirt | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 6 Mod M-C, Protective, PK 2 (09140063041)
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65361)
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- DUCT-O-WIRE Mechanical Interlock Multi-speed Insert (PB-3B)
- FESTO Mounting Kit SMBR-8-20 (SMBR-8-20)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- Alcoswitch Switch Accessories