Shop All Switch Accessories
Alcoswitch
KU401B1/8=KNOB BLACK W/DIAMOND
Mfr # KU401B1/8
Zoro # G900947808
product price: $7.85
/ea
Sold in multiples of 15 for $117.75
$117.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 56S
- Diameter 9.5 mm [ .374 in ]
- Spinner Without
- Shaft Size 3.17 mm [ .125 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KU401B1/8
- Zoro # G900947808
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 9.5 mm [ .374 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Aluminum 56S |
Spinner | Without |
Product Type | Knob |
Spin Plate | Without |
Knob Design | Serrated Diamond Trim Cut |
Indicator Location | On Skirt |
Indicator Style | Dot |
Skirt | With |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Galvanized, S (A12104SUG)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- STA-KON 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (RC10-10FL)
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- ECM INDUSTRIES 2PK TOG Switch Boot (GSW-20)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- ALLEN BRADLEY CONTACT CARTRIDGE W/ LATCH SWITCH Parts (800E-2LX11)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- OMRON Limit Switch Head, Wbbl Stick, Top, 3.62 In (D4C0050)
- Alcoswitch Switch Accessories