Shop All Switch Accessories
Alcoswitch
KT500B1/4=KNOB BLACK 1/4 SHAFT
Mfr # KT500B1/4
Zoro # G100947714
original price:
$18.08
29% off
new price: $12.79
/ea
Sold in multiples of 7 for $89.53
$89.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Knob Design Square Serration
- Skirt Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KT500B1/4
- Zoro # G100947714
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Knob Design | Square Serration |
Skirt | Without |
Spinner | Without |
Indicator Style | Line |
Product Type | Knob |
Spin Plate | Without |
Indicator Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C408)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Blk (SNAP1201ILBKNA)
- ABB OT100F3, SWITCH NF 3P 100A UL98 (OT100F3)
- LEVITON Dimmer Switch Blk Dimmer Knobs (26115-E)
- EATON Limit Switch Arm, Roller, 4.24 In Arm L (E50KL544)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (TIGA54-6S-BL-NBL)
- REES Standard Legend Plate, Jog-Run (09014036)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- SIEMENS Fuse Kit, 600VAC, 600A, T Class (HT65A)
- Alcoswitch Switches