Shop All Switch Accessories
Alcoswitch
KS500B1/8=KNOB BLK W/SKIRT 1/8
Mfr # KS500B1/8
Zoro # G400947797
product price: $14.79
/ea
Sold in multiples of 5 for $73.95
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Product Type Knob
- Indicator Location Side & Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KS500B1/8
- Zoro # G400947797
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Aluminum |
Product Type | Knob |
Indicator Location | Side & Skirt |
Indicator Style | Line |
Spinner | Without |
Skirt | With |
Knob Design | 3 Flute |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0AB20-0AA0)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4 (TPS3C12100X02)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- OMRON Cable Kit, PVC Covered Steel, 32ft. 10in.L (44506-2710)
- POWER FIRST Toggle Switch, SPST, 15A @ 277V, Screw (2VLN5)
- CONDOR USA Pipe Nipple, 1/4" NPT, MDR11/MDR3, PK5 (PN225)
- REES Standard Legend Plate, Jog-Run (09014036)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RGSCA211-RB-B-O)
- TELEMECANIQUE SENSORS Cable Kit, Plastic Coated Steel, 164 ft. L (XY2CZ9350)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- Alcoswitch Switch Accessories