Shop All Switch Accessories
Alcoswitch
KS500A1/8=KNOB AL W/SKIRT 1/8
Mfr # KS500A1/8
Zoro # G700947770
Sold in multiples of 10 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Product Type Knob
- Shaft Size 3.17 mm [ .125 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KS500A1/8
- Zoro # G700947770
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Natural |
Material | Aluminum |
Product Type | Knob |
Indicator Location | Side & Skirt |
Spinner | Without |
Indicator Style | Line |
Knob Design | 3 Flute |
Skirt | With |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-3PR)
- LEVITON Tamper Resistant Duplex Recept 20A 125V (T5825-E)
- WESANCO PG Strut, ShortSlots, 1-5/8x1-5/8", 10 ft. (W200SSPG10)
- KEEN 5133564U 0.75 in. Type T PVC Conduit Body (KE151242)
- FESTO Mounting Kit SMBR-25 (SMBR-25)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- CARLING TECHNOLOGIES Rotary Switch, SP4T, 5 Connections (800-5A)
- SCHNEIDER ELECTRIC TeSys GS, shaft extension, 10 x 10 x 400 mm, for 100 to 400 A GS2 switches (GS2AE21)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- EUCHNER RFID Actuator, For 77715 (CES-A-BBA)
- REES Standard Legend Plate, Open-Close (09014031)
- Alcoswitch Switch Accessories