Shop All Switch Accessories
Alcoswitch
KPN900A1/4=KNOB AL W/POINTER 1
Mfr # KPN900A1/4
Zoro # G600947245
product price: $31.99
/ea
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum 5056
- Diameter 23.8 mm [ .937 in ]
- Spinner Without
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KPN900A1/4
- Zoro # G600947245
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 23.8 mm [ .937 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum 5056 |
Spinner | Without |
Indicator Style | Line |
Product Type | Knob |
Indicator Location | Side |
Spin Plate | Without |
Knob Design | Straight Knurl with Bar Pointer |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGENERATION GFNT2-KGY 20 amp 125 V GFCI Receptacle Grey (EZ159427)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 6A, 250V AC, Non-Indicating (FLNR006)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1, 240V, 2400V (WI500K11)
- ANCOR Green 12 AWG Tinned Copper Wire - 25' (106302)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 1.5 In Arm L (E50KL35)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN678A)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- SCHNEIDER ELECTRIC Shaft extension, TeSys GS, cross section 5x5mm, L400mm, for switches 30 to 32A (GS2AE81)
- LINEMASTER Guard - Single (522-B14)
- EATON Multi-Color Lamp Module, Multicolor (M22-FLED-RG)
- Alcoswitch Switches