Shop All Switch Accessories
Alcoswitch
KPN700B1/4=KNOB BLK W/POINTER
Mfr # KPN700B1/4
Zoro # G700947343
product price: $15.75
/ea
Sold in multiples of 5 for $78.75
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum 5056
- Diameter 19.1 mm [ .75 in ]
- Knob Design Straight Knurl with Bar Pointer
- Indicator Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KPN700B1/4
- Zoro # G700947343
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19.1 mm [ .75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum 5056 |
Knob Design | Straight Knurl with Bar Pointer |
Indicator Location | Side |
Product Type | Knob |
Spinner | Without |
Spin Plate | Without |
Skirt | Without |
Indicator Style | Line |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- ALLEN BRADLEY RED PUSH-PULL BUTTON (800T-FXM6A)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-62)
- ARMORCORD Unbreakable Safety Pull Cable, 50 ft. (ARMORCORD-50FT-ORANGE)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007B1)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- Alcoswitch Switch Accessories