Shop All Switch Accessories
Alcoswitch
KPN500A1/8=KNOB AL W/POINTER 1
Mfr # KPN500A1/8
Zoro # G400947360
product price: $10.29
/ea
Sold in multiples of 11 for $113.19
$113.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum 5056
- Diameter 12.7 mm [ .5 in ]
- Spin Plate Without
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KPN500A1/8
- Zoro # G400947360
- Country of Origin United States
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Natural |
Material | Aluminum 5056 |
Spin Plate | Without |
Spinner | Without |
Indicator Style | Line |
Knob Design | Straight Knurl with Bar Pointer |
Product Type | Knob |
Skirt | Without |
Indicator Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3I)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- REES Spec Legend Plate, Drive Safety Switch (09002120)
- CONDOR USA Thermal Overload, 16 to 20A, 3 Phase, MDR3 (SK-R3/20)
- ARMORCORD Unbreakable Safety Pull Cable, 100 ft. (ARMORCORD-100FT-ORANGE)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL204)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA12)
- Alcoswitch Switches