Shop All Switch Accessories
Alcoswitch
KPN500A1/4=knob alm w/pointer
Mfr # KPN500A1/4
Zoro # G500947468
product price: $33.99
/ea
Sold in multiples of 250 for $8,497.50
$8,497.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum 5056
- Diameter 12.7 mm [ .5 in ]
- Product Type Knob
- Knob Design Straight Knurl with Bar Pointer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KPN500A1/4
- Zoro # G500947468
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum 5056 |
Product Type | Knob |
Knob Design | Straight Knurl with Bar Pointer |
Spinner | Without |
Skirt | Without |
Indicator Style | Line |
Spin Plate | Without |
Indicator Location | Side |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (TA-500-EC)
- SOUTHWIRE Metal Distribution D Ring 8 (DST-800)
- SIEMENS Overload Rely, 3 to 12A, Class 5/10/20/30 (3RB31134SB0)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- EATON Neutral Kit, 120/240VAC, 60-100A (DG100NB)
- ALLEN BRADLEY SENSAGUARD NON-CONTACT ACTUATOR SWITCH PARTS AND ACCESSORY (440N-Z18PTB)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007B22)
- REES Standard Legnd Plate/Forward-Reverse (09014032)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- LINEMASTER Switch, Foot, Guard (522-B12)
- Alcoswitch Switch Accessories