Shop All Switch Accessories
Alcoswitch
KNS701BA1/4=KNOB BLK/ALUM W/SK
Mfr # KNS701BA1/4
Zoro # G800947489
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Natural
- Material Aluminum
- Diameter 19.1 mm [ .75 in ]
- Spin Plate Without
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KNS701BA1/4
- Zoro # G800947489
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19.1 mm [ .75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black/Natural |
Material | Aluminum |
Spin Plate | Without |
Spinner | Without |
Product Type | Knob |
Skirt | With |
Indicator Location | On Skirt |
Indicator Style | Arrowhead |
Knob Design | Straight Knurl |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- MARINCO Cls40Fb-F Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Brwn (F) (CLS40FB-F)
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- WIEGMANN In-Line Single Pushbutton, 30mm (HW-N4X1PB)
- REES Blank Legend Plate, Black (09012001)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- TELEMECANIQUE SENSORS Roller Lever Arm, 8.44 In. Arm L (9007R21)
- CONDOR USA Thermal Overload, 4 to 6.3A, 3 Phase, MDR3 (SK-R3/6.3)
- OMRON Adjustable Straight Actuating Key (D4BS-K3)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- GARDNER BENDER Switch, Nickel, Push On/Off, SPST, 6A, 125VAC (GSW-24)
- Alcoswitch Switch Accessories