Shop All Switch Accessories
Alcoswitch
KNS501BA1/8=KNOB BLK/ALUM W/SK
Mfr # KNS501BA1/8
Zoro # G200947645
Sold in multiples of 10 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Skirt With
- Indicator Location On Skirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KNS501BA1/8
- Zoro # G200947645
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black/Natural |
Material | Aluminum |
Skirt | With |
Indicator Location | On Skirt |
Spinner | Without |
Knob Design | Straight Knurl |
Indicator Style | Arrowhead |
Spin Plate | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 100A, 2 Pole, 120/240V AC (CH2100)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (RR201I)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- OMRON Right Angle Actuating Key (D4BS-K2)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- EATON Limit Switch Arm, Rod Operator, 5.5 In W (E50KL142)
- QUINCY LAB Rocker Switch (201-2213)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- OMRON Cable Kit, PVC Covered Steel, 65 ft. 7in.L (44506-2720)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAP3W1NA)
- Alcoswitch Switches