Shop All Switch Accessories
Alcoswitch
KNS501BA1/4=KNOB BLK/ALUM W/SK
Mfr # KNS501BA1/4
Zoro # G400947384
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Spinner Without
- Skirt With
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KNS501BA1/4
- Zoro # G400947384
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black/Natural |
Material | Aluminum |
Spinner | Without |
Skirt | With |
Knob Design | Straight Knurl |
Spin Plate | Without |
Indicator Location | On Skirt |
Indicator Style | Arrowhead |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- BEA Activation Plates (10PBJ10)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- ALLEN TEL Cat 6A 10Gb Patch Cable, 7 ft, Blue (ATG1007-BU)
- LINEMASTER Linemaster Switch With 6 Ft Cord (632-SC36)
- EATON Cutler-Hammer Limit Switch Arm, Rod Operator, 12.12 In L (E50KL533)
- GARDNER BENDER Switch, Push On/Off, SPST, 6A, 120VAC (GSW-22)
- IFM L-Bracket, F/ 18mm Dia Sensor (U20302)
- CARLING TECHNOLOGIES Rotary Switch, SPST, 2 Connections (R-135-BL)
- TELEMECANIQUE SENSORS Cable Switch End Spring Xy2C (XY2CZ703)
- APPLETON ELECTRIC Conduit Plug, SS (PLG100-S)
- Alcoswitch Switch Accessories