Shop All Switch Accessories
Alcoswitch
KNS501B1/8=KNOB BLACK W/SKIRT
Mfr # KNS501B1/8
Zoro # G700947367
product price: $11.49
/ea
Sold in multiples of 10 for $114.90
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Spin Plate Without
- Spinner Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KNS501B1/8
- Zoro # G700947367
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Aluminum |
Spin Plate | Without |
Spinner | Without |
Indicator Style | Arrowhead |
Product Type | Knob |
Skirt | With |
Knob Design | Straight Knurl |
Indicator Location | On Skirt |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Fmro Sp831111000Xa (SP-831-111000XA)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- REES Standard Legnd Plate/Forward-Reverse (09014032)
- ALLEN BRADLEY LIMIT SWITCH OPERATING HEAD SWITCH PARTS AND ACCESSORY (Z-13948)
- Alcoswitch Switch Accessories