Shop All Switch Accessories
Alcoswitch
KNS501A1/8=KNOB ALUM W/SKIRT 1
Mfr # KNS501A1/8
Zoro # G700947329
Sold in multiples of 10 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Spinner Without
- Spin Plate Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KNS501A1/8
- Zoro # G700947329
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Natural |
Material | Aluminum |
Spinner | Without |
Spin Plate | Without |
Indicator Style | Arrowhead |
Product Type | Knob |
Skirt | With |
Indicator Location | On Skirt |
Knob Design | Straight Knurl |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 15 ft., Blk, 15A, 14/3 (5XFN0ID)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Blk (OSSMT-MDE)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NO, Not Rated AC, Actuator Location: Top (J4401-517)
- CHECKERS Cable Protector, 3 Channels, Black, 10 ft.L (RFD3-10)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSP1NA)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA2)
- POWER FIRST Miniature Push Button Switch, 6A @ 125V (2VLN3)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- SQUARE D Kit Equipment Ground Cu (GTK0610C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (ZCKY41)
- Alcoswitch Switch Accessories