Shop All Switch Accessories
Alcoswitch
KN900A1/4=KNOB ALUM KNURL 1/4
Mfr # KN900A1/4
Zoro # G900947983
Sold in multiples of 250 for $3,462.50
$3,462.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Aluminum
- Diameter 24.1 mm [ .949 in ]
- Spin Plate Without
- Product Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KN900A1/4
- Zoro # G900947983
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 24.1 mm [ .949 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Natural |
Material | Aluminum |
Spin Plate | Without |
Product Type | Knob |
Skirt | Without |
Spinner | Without |
Knob Design | Straight Knurl |
Indicator Location | Side |
Indicator Style | Line |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- WEG WEG - MPW40-3-U025, MOTOR PROTECTOR BU MPW40-3-U025 (MPW40-3-U025)
- LEDEX Solenoid (2537-F-34)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- EATON Cutler-Hammer Limit Switch Arm, Rod, 8.75 In Arm L (E50KL220)
- OMRON Roller Lever Arm, 2.09 In. Arm L (D4AA00)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 12 In Arm L (E50KL226)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- SQUARE D Push Button Assy (3108538150)
- Alcoswitch Switches