Shop All Switch Accessories
Alcoswitch
KN701B1/4=KNOB BLACK KNURL 1/4
Mfr # KN701B1/4
Zoro # G300947934
product price: $18.85
/ea
Sold in multiples of 125 for $2,356.25
$2,356.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 19.1 mm [ .75 in ]
- Spin Plate Without
- Skirt Without
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN701B1/4
- Zoro # G300947934
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19.1 mm [ .75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black |
Material | Aluminum |
Spin Plate | Without |
Skirt | Without |
Spinner | Without |
Indicator Style | Arrowhead |
Indicator Location | Top |
Knob Design | Straight Knurl |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- MURR ELEKTRONIK 7/8'' FEMALE 0° FIELD-WIREABLE SCREW, 5-pol. clamp section 10-12 mm (7000-78221-0000000)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHQRFGW)
- SCHNEIDER ELECTRIC Overload Relay, 48 to 65A, Class 10, 3P (LRD365)
- POWER FIRST Toggle Switch, DPST, 15A @ 277V, QuikConnct (2VLU1)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- GARDNER BENDER Rotary Switch, Brass, SPTT, 6A, 125VAC (GSW-62)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL201)
- SQUARE D Operating mechanism, flange mounted, variable depth, handle mechanism, 4in handle, NEMA 4X enclosure (9422A4)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911-RB-B-O-N)
- Alcoswitch Switch Accessories