Shop All Switch Accessories
Alcoswitch
KN700BA1/4=KNOB KNURL BLK/ALUM
Mfr # KN700BA1/4
Zoro # G300947873
product price: $15.99
/ea
Sold in multiples of 5 for $79.95
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Natural
- Material Aluminum
- Diameter 19.1 mm [ .75 in ]
- Spinner Without
- Indicator Location Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN700BA1/4
- Zoro # G300947873
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 19.1 mm [ .75 in ] |
Shaft Size | 6.35 mm [ .25 in ] |
Details
Color | Black/Natural |
Material | Aluminum |
Spinner | Without |
Indicator Location | Side |
Skirt | Without |
Knob Design | Straight Knurl |
Indicator Style | Line |
Spin Plate | Without |
Product Type | Knob |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 12 AWG, PK500 (701-058)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 0.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1/4)
- GARDNER BENDER 7" L Cable Tie w/Metal Pawl Black PK 20 (46-308UVBMP)
- LUMAPRO 200 ft. 16/3 Cord Storage Reel 0 Outlets (11A562)
- PANELTRONICS Rubber Boot Round Shape 23/32 Dia 7/8 H Black (048-015)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- EUCHNER RFID Actuator, For 111145 (CES-A-BPA)
- TELEMECANIQUE SENSORS Cable, Plastic Coated Steel, 83 ft. L (XY2CZ302)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Solid (SNAPSPP1NA)
- SCHNEIDER ELECTRIC Biometric Switch Mounting Adapter (ZBZ41)
- OHMITE Hand Wheel Pointer Switch Parts And Accessory (5104)
- Alcoswitch Switches