Shop All Switch Accessories
Alcoswitch
KN501BA1/8=KNOB BLK/ALUM 1/8 I
Mfr # KN501BA1/8
Zoro # G500947857
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Natural
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Knob Design Straight Knurl
- Indicator Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alcoswitch
- MFR # KN501BA1/8
- Zoro # G500947857
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black/Natural |
Material | Aluminum |
Knob Design | Straight Knurl |
Indicator Location | Top |
Spinner | Without |
Indicator Style | Arrowhead |
Product Type | Knob |
Skirt | Without |
Spin Plate | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SCO3V01S)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Blue, 100' Length (14UL1007STRBLU100)
- GE Miniature Circuit Breaker, THQB Series 20A, 1 Pole, 120/240V AC (THQB1120)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5015)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- LINEMASTER Air Valve (3-30A2-SI)
- IFM L-Bracket, F/ 12mm Dia Sensor (U20301)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- OMRON Lmt Swtch Head, Roller Plunger, Top, .94 In (D4C0002)
- EUCHNER Magnetic Actuator, For 84585, .98 in W (CMS-M-AB)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- Alcoswitch Switch Accessories