Shop All Switch Accessories
Alcoswitch
KN500B1/8=KNOB BLK KNURL 1/8 S
Mfr # KN500B1/8
Zoro # G300948016
product price: $6.99
/ea
Sold in multiples of 15 for $104.85
$104.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Diameter 12.7 mm [ .5 in ]
- Knob Design Straight Knurl
- Indicator Style Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alcoswitch
- MFR # KN500B1/8
- Zoro # G300948016
- Country of Origin Taiwan, Province of China
- Category Switch Accessories
Dimensions
Diameter | 12.7 mm [ .5 in ] |
Shaft Size | 3.17 mm [ .125 in ] |
Details
Color | Black |
Material | Aluminum |
Knob Design | Straight Knurl |
Indicator Style | Line |
Indicator Location | Side |
Product Type | Knob |
Spinner | Without |
Spin Plate | Without |
Skirt | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Foot Switch, Momentary Action (3SE29320AA20)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16128)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- EATON WIRING DEVICES 4867ANBOX Electrical Plug, 2 Pole, 15 A, 125 V, NEMA NEMA 515, Yellow (4867AN-SP)
- ALLEN BRADLEY LIMIT SWITCH OPERATING HEAD SWITCH PARTS AND ACCESSORY (Z-13948)
- GE ELECTRIC GE Electrical TLM812FCUDP 125A 8 Circuit Flush Mount Loadcenter (6118137)
- OMRON Straight Actuating Key (D4DS-K1)
- APPLETON ELECTRIC Conduit Plug, SS (PLG100-S)
- IFM Mounting Clamp, PN Series (E10077)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSPP2NA)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- Alcoswitch Switches